This product requires certification to purchase.

2-1/2 x 1-1/2 in. Copper Fitting Reducer

2-1/2 x 1-1/2 in. Copper Fitting Reducer

  • Fast #
  • Part #CFRLJ
  • Item #37432
  • Manufacturer Part #W 01368
5 out of 5 Customer Rating

2-1/2 x 1-1/2 in. Copper Fitting Reducer

  • Fast #
  • Part #CFRLJ
  • Item #37432
  • Manufacturer Part #W 01368
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Wrot copper
  • End Connections: FTG x Sweat
  • Plain end
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • ANSI Standards: ASME B16.22, ASME B16.50, MSS SP104
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Reducer
IAPMO Listed:
No
Length:
3-7/25 in
MSS:
MSS SP-104
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
400
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
UPC:
039923321169