This product requires certification to purchase.

2-1/2 x 1-1/2 in. PVC Schedule 40 Female Bushing

2-1/2 x 1-1/2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBLJ
  • Item #55931
  • Manufacturer Part #035742
5 out of 5 Customer Rating

2-1/2 x 1-1/2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBLJ
  • Item #55931
  • Manufacturer Part #035742
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Reducer Bushing Spig x Ft
  • PVC Schedule 40 pressure fittings used for potable water, chilled water, irrigation, golf course construction, and pool & spa
  • Due to its excellent rigidity, corrosion and chemical resistance properties, it is also used in many chemical related areas
  • Design Standards - NIBCO PVC Schedule 40 pressure fittings conform to ASTM Standards D-2466
  • Size Range - 1/2 in - 12 in
  • Copper tube Aluminum fin
  • Double sloped non corrosive drain pans-UL Rated 400°F
  • Easy case attachment to furnace
  • HP TXV Mechanical Fittings (2/4 TXC)
  • Split inner and outer doors for easy coil cleaning
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Waste, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
Spigot x FIPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
622454357426