This product requires certification to purchase.

2-1/2 x 1-1/2 x 2-1/2 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee

2-1/2 x 1-1/2 x 2-1/2 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITLJL
  • Item #232872
  • Manufacturer Part #0300054806
3.3 out of 5 Customer Rating

2-1/2 x 1-1/2 x 2-1/2 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITLJL
  • Item #232872
  • Manufacturer Part #0300054806
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.4, ASME B1.20.1
ASTM:
ASTM A-126 Class A
Application:
Fire Protection
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in x 2-1/2 in
Fitting Type:
Reducing
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
UPC:
690291013768