This product requires certification to purchase.

2-1/2 x 1-1/4 in. CPVC Schedule 80 Tee

2-1/2 x 1-1/4 in. CPVC Schedule 80 Tee

  • Fast #
  • Part #CP80STLH
  • Item #3755985
  • Manufacturer Part #059753
3.9 out of 5 Customer Rating

2-1/2 x 1-1/4 in. CPVC Schedule 80 Tee

  • Fast #
  • Part #CP80STLH
  • Item #3755985
  • Manufacturer Part #059753
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1350
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1-1/4 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 1-1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.5, ANSI B2.1
Application
Hot and Cold Water Systems
ASME
ASME B1.20.1
ASTM
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
CSA Certified
CSA B137.6
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
622454010901