This product requires certification to purchase.

2-1/2 x 1-1/4 in. MNPT x FNPT Brass Reducing Hex Head Bushing

2-1/2 x 1-1/4 in. MNPT x FNPT Brass Reducing Hex Head Bushing

  • Fast #
  • Part #IBRLFHBLH
  • Item #8028623
  • Manufacturer Part #XNL114-4020
5 out of 5 Customer Rating

2-1/2 x 1-1/4 in. MNPT x FNPT Brass Reducing Hex Head Bushing

  • Fast #
  • Part #IBRLFHBLH
  • Item #8028623
  • Manufacturer Part #XNL114-4020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2-1/2 in x 1-1/4 in
Pressure Class
125#
Characteristics & Features
Fitting Type
Bushing, Hex, Reducing
Material
Brass
Warranty & Product Information
Application
Commercial, Heating, Industrial, Marine, Municipal
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
671404158910