This product requires certification to purchase.

2-1/2 x 1 x 2-1/2 in. Threaded 125# Cast Iron Tee

2-1/2 x 1 x 2-1/2 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITLGL
  • Item #381480
  • Manufacturer Part #2521006103
3.3 out of 5 Customer Rating

2-1/2 x 1 x 2-1/2 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITLGL
  • Item #381480
  • Manufacturer Part #2521006103
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded x Threaded x Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
1 in
Fitting Size 3
2-1/2 in
Fitting Sizes
2-1/2 in x 1 in x 2-1/2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Cast Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
ASME
ASME B1.20.1, ASME B16.4
ASTM
ASTM A-126 Class A
Origin
Domestic
UPC
690291013829