This product requires certification to purchase.

2-1/2 x 2-1/2 x 1-1/4 in. Socket Reducing Schedule 40 PVC Tee

2-1/2 x 2-1/2 x 1-1/4 in. Socket Reducing Schedule 40 PVC Tee

  • Fast #
  • Part #P40STLLH
  • Item #57155
  • Manufacturer Part #PVC 02400 6650
5 out of 5 Customer Rating

2-1/2 x 2-1/2 x 1-1/4 in. Socket Reducing Schedule 40 PVC Tee

  • Fast #
  • Part #P40STLLH
  • Item #57155
  • Manufacturer Part #PVC 02400 6650
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Soc
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Waste, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1-1/4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942157358