This product requires certification to purchase.

2-1/2 x 2-1/2 x 1 in. FNPT Brass Reducing Tee

2-1/2 x 2-1/2 x 1 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #IBRLFTLLG
  • Item #4698568
  • Manufacturer Part #XNL106-404016
4.3 out of 5 Customer Rating

2-1/2 x 2-1/2 x 1 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #IBRLFTLLG
  • Item #4698568
  • Manufacturer Part #XNL106-404016
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM B-584
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-20 to 400 Deg F
UPC:
671404128920