2-1/2 x 2-1/2 x 2 in. Weld Schedule 40 316L Stainless Steel Reducing Tee
2-1/2 x 2-1/2 x 2 in. Weld Schedule 40 316L Stainless Steel Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-403
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Schedule Class:
- 40