2-1/2 x 2 in. FNPT 90 Degree Brass Reducing Elbow
2-1/2 x 2 in. FNPT 90 Degree Brass Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Origin:
- Domestic
- Pressure Class:
- 125#