This product requires certification to purchase.

2-1/2 x 2 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

2-1/2 x 2 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

  • Fast #
  • Part #IB9LK
  • Item #312692
  • Manufacturer Part #IB9
5 out of 5 Customer Rating
Brand image

2-1/2 x 2 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

  • Fast #
  • Part #IB9LK
  • Item #312692
  • Manufacturer Part #IB9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Elbow Type: Reducing
  • Rating: 150#
  • Import
  • Threaded
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Elbow, Reducing
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
-20 to 550 Deg F
Warranty & Product Information
Application
Plumbing
ASME
ASME B16.14, ASME B16.20.1, ASME B16.3, ASME B16.39
ASTM
ASTM A-197
NSF Certified
No
Origin
Global
UL Listed
Yes