This product requires certification to purchase.

2-1/2 x 2 in. PVC Schedule 40 Female Bushing

2-1/2 x 2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBLK
  • Item #55933
  • Manufacturer Part #438-292
4.6 out of 5 Customer Rating

2-1/2 x 2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBLK
  • Item #55933
  • Manufacturer Part #438-292
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Reducer Bushing Spig x Ft
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Waste, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
Spigot x FIPT
FM Approved:
No
Fitting Size 1:
2-1/2
Fitting Size 2:
2
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
622454357433