2-1/2 x 2 in. S40 304L Stainless Steel Welded Nipple Grooved x Threaded
2-1/2 x 2 in. S40 304L Stainless Steel Welded Nipple Grooved x Threaded
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A312, ASTM A733
- End Connection 1:
- Grooved
- End Connection 2:
- MPT
- End Connections:
- Grooved x MPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Welded
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- DS44NTXGLK