This product requires certification to purchase.

2-1/2 x 2 in. Schedule 10 316L Stainless Steel Concentric Reducer

2-1/2 x 2 in. Schedule 10 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #DS16LSCRLKE
  • Item #4412846
  • Manufacturer Part #DS16LSCRLKE
5 out of 5 Customer Rating

2-1/2 x 2 in. Schedule 10 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #DS16LSCRLKE
  • Item #4412846
  • Manufacturer Part #DS16LSCRLKE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Schedule Class:
10
UL Listed:
No