2-1/2 x 2 in. STD CS BxT Conc Swage Beveled x Threaded Black Carbon Steel Nipple
2-1/2 x 2 in. STD CS BxT Conc Swage Beveled x Threaded Black Carbon Steel Nipple
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.25
- ASTM:
- ASTM A234
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- MPT
- End Connections:
- Beveled x MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Swage, Concentric, Reducing
- IAPMO Listed:
- Yes
- Length:
- 7
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- Yes