This product requires certification to purchase.

2-1/2 X 20 HP CPVC Schedule 80 CORZAN Plain End Pipe

2-1/2 X 20 HP CPVC Schedule 80 CORZAN Plain End Pipe

  • Fast #
  • Part #CP80HPPL
  • Item #7019176
  • Manufacturer Part #019041L
4.8 out of 5 Customer Rating

2-1/2 X 20 HP CPVC Schedule 80 CORZAN Plain End Pipe

  • Fast #
  • Part #CP80HPPL
  • Item #7019176
  • Manufacturer Part #019041L
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Case: 20 Pallet: 1160
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-441
Application:
Chemical Processing, Electronics, Mining, Power Generation, Semi-Conductors, Water Treatment
Diameter - Inside 1:
2-29/100 in
Diameter - Outside:
2-7/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
Corzan CPVC
NSF:
NSF 61, NSF SE 8459
NSF Certified:
Yes
PipeTubing Size:
2-1/2 in
Pressure - Maximum:
420 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UL Listed:
UL CS102.2
Wall Thickness:
0.276 in