2-1/2 x 48 in. Vinyl Corner Shield with Hole in White (6 Pack)
2-1/2 x 48 in. Vinyl Corner Shield with Hole in White (6 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installation holes and any other installation fasteners not included
- Extruded vinyl construction
- White
Specifications
- ADA Compliant:
- No
- Application:
- Hardware
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Door Stop Type:
- Corner Guard
- Length:
- 48
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 6
- UL Listed:
- No
- UPC:
- 635148577956