2-1/2 x 48 in. Vinyl Corner Shield with Holes (6 Pack) in Clear
2-1/2 x 48 in. Vinyl Corner Shield with Holes (6 Pack) in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to prevent chipping of paint, tearing of wallpaper and fingerprint build up
- These corner shields feature 2-1/2 in. wide wings and come in 48 in. lengths
- These guards come clear in color with pre-drilled installation holes
- Constructed of long-lasting, extruded vinyl
- Installation fasteners included
- Mounted on the corners of walls to prevent damage
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Door Stop Type:
- Corner Guard
- Length:
- 48
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 6
- Size:
- 2-1/2 in x 2-1/2 in x 48 in
- Thickness:
- 0.75 in
- UL Listed:
- No
- UPC:
- 635148577987
- Width:
- 2-1/2