2-1/2 x 5/8 in. Galvanized Hot Dip Cap Screw
2-1/2 x 5/8 in. Galvanized Hot Dip Cap Screw
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 5/8
- Length:
- 2-1/2
- Material:
- Steel