This product requires certification to purchase.

2-1/2 x 5 in. XH A106B TBE Nipple Seamless Black Carbon Steel

2-1/2 x 5 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNLS
  • Item #258363
  • Manufacturer Part #15112510
3.6 out of 5 Customer Rating

2-1/2 x 5 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNLS
  • Item #258363
  • Manufacturer Part #15112510
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary by location
  • All nipples are manufactured from new, mill-tested pipe
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Seamless
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
5 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No
UPC:
782172154643
Wall Thickness:
0.276 in