2-1/2 x 7/8 in. Zinc Plated Hex Head Tap Bolt
2-1/2 x 7/8 in. Zinc Plated Hex Head Tap Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 2-1/2
- Material:
- Zinc
- Screw Head:
- Hex Head
- Width:
- 7/8