2-1/2 x 7 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple]
2-1/2 x 7 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple]
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18
- ASTM:
- ASTM A-312, ASTM A-733
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 7 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Schedule Class:
- 40