2-1/2 x in. Threaded 150# 304 Stainless Steel Weldolet
2-1/2 x in. Threaded 150# 304 Stainless Steel Weldolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Weldolet
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Pressure Class:
- 150#