This product requires certification to purchase.

2-1/2X1-1/4X2-1/2 Black Cast Iron 125# Tee

2-1/2X1-1/4X2-1/2 Black Cast Iron 125# Tee

  • Fast #
  • Part #BCITLHL
  • Item #43945
  • Manufacturer Part #0300055407
4.6 out of 5 Customer Rating

2-1/2X1-1/4X2-1/2 Black Cast Iron 125# Tee

  • Fast #
  • Part #BCITLHL
  • Item #43945
  • Manufacturer Part #0300055407
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable cast iron construction
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/4 in x 2-1/2 in
Fitting Type:
Tee
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Type:
BCITLHL
UPC:
690291013799