2-1/4 in. Stainless Steel Mechanical Weld Tube
2-1/4 in. Stainless Steel Mechanical Weld Tube
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 2-1/4
- UL Listed:
- No
- Wall Thickness:
- 0.095 in