2-1/4 in. Valve Box Riser
2-1/4 in. Valve Box Riser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 5-1/4 in
- Height:
- 6 in
- Length:
- 2-1/4 in
- Material:
- Cast Iron
- Product Type:
- Riser