2-1/4 x 12 x 100 in. Galvanized Steel Duct Wall Stack
2-1/4 x 12 x 100 in. Galvanized Steel Duct Wall Stack
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two piece design with notched locking tabs
- Galvanized steel
- Wall stack
- Manufacturer may vary based on your location
- Button lock longitudinal seam
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Height:
- 2-1/4 in
- Length:
- 100 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in