This product requires certification to purchase.

2-1/4 x 12 x 102 in. Duct Wall Stack

2-1/4 x 12 x 102 in. Duct Wall Stack

  • Fast #
  • Part #JWS212102
  • Item #7036306
  • Manufacturer Part #WS 212102
4.2 out of 5 Customer Rating

2-1/4 x 12 x 102 in. Duct Wall Stack

  • Fast #
  • Part #JWS212102
  • Item #7036306
  • Manufacturer Part #WS 212102
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall Stack
  • Requires Certification

Specifications

Height:
2-1/4 in
Length:
102 in
Product Type:
Wall Stack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
12 in