This product requires certification to purchase.

2-1/4 x 12 x 4 in. Center Galvanized Steel End Boot

2-1/4 x 12 x 4 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBK12P
  • Item #3798759
  • Manufacturer Part #RB102124
3.5 out of 5 Customer Rating

2-1/4 x 12 x 4 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBK12P
  • Item #3798759
  • Manufacturer Part #RB102124
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Diameter:
4 in
End Boot Position:
Center
Gauge (metal):
30 ga
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
2-1/4 in x 12 in
Width:
2-1/4 in