2-1/4 x 12 x 6 in. Right Galvanized Steel End Boot

You last purchased this on
 

2-1/4 x 12 x 6 in. Right Galvanized Steel End Boot

This product requires certification to purchase.
You last purchased this on
 

2-1/4 x 12 x 6 in. Right Galvanized Steel End Boot

  • Fast #
  • Part #SHMRBREK12U
  • Item #3081090
  • Manufacturer Part #RB102126R
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hemmed collar
  • Galvanized steel, riveted construction
  • Register end boot
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
End Boot Position:
Right
Gauge (metal):
30 ga
Length:
12 in
Material:
Steel
Register Boot Opening:
2-1/4 in x 12 in
Width:
2-1/4 in