This product requires certification to purchase.

2-1/4 x 12 x 60 in. Galvanized Steel Duct Wall Stack

2-1/4 x 12 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS21412S
  • Item #3080779
  • Manufacturer Part #SK01212060
4.1 out of 5 Customer Rating

2-1/4 x 12 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMWS21412S
  • Item #3080779
  • Manufacturer Part #SK01212060
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall stack
  • Two piece design with notched locking tabs
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
28 ga
Height:
2-1/4 in
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
12 in