2-1/8 in. Vinyl Window Lock in White
2-1/8 in. Vinyl Window Lock in White
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of diecast materials to provide long-lasting, dependable locking security hardware
- Comes in a corrosion resistant, zinc plated finish
- Designed for use with RV sliding windows, set includes one left hand latch and one right hand
- Features a standard, cam locking feature
- Easy to install with only a few simple tools
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- Application:
- Windows
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2-1/8
- Material:
- Die Cast, Plastic
- Material Type:
- Vinyl
- UPC:
- 635148531163
- Window Hardware Type:
- Sash Lock