2-1/2 Black Cast Iron 250 # 90 Elbow
2-1/2 Black Cast Iron 250 # 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Elbow Degree:
- 90
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 250#
- Type:
- BCIX9L
- UPC:
- 690291016868