This product requires certification to purchase.

2-1/2 x 36 in. Threaded Domestic Black Carbon Steel Pipe

2-1/2 x 36 in. Threaded Domestic Black Carbon Steel Pipe

  • Fast #
  • Part #BNL36
  • Item #517273
  • Manufacturer Part #0330247842
4.4 out of 5 Customer Rating

2-1/2 x 36 in. Threaded Domestic Black Carbon Steel Pipe

  • Fast #
  • Part #BNL36
  • Item #517273
  • Manufacturer Part #0330247842
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
36
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
2-1/2
UPC:
690291213557