This product requires certification to purchase.

2-1/2 - 3 in. 30N - Long Wide Filter Media - Smooth-Weave Poly.

Steel & O’Brien

2-1/2 - 3 in. 30N - Long Wide Filter Media - Smooth-Weave Poly.

  • Fast #
  • Part #SKEF2W30NNA
  • Item #10173276
  • Manufacturer Part #KEF2W30N-NA
3.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

2-1/2 - 3 in. 30N - Long Wide Filter Media - Smooth-Weave Poly.

  • Fast #
  • Part #SKEF2W30NNA
  • Item #10173276
  • Manufacturer Part #KEF2W30N-NA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FILTER MEDIA - SMOOTH-WEAVE POLYESTER - 2-1/2" - 3" 30N - LONG WIDE (box qty-50 pcs), Sanitary filter media for use with short/long and narrow/wide stainless steel sanitary filter assemblies to remove fine particulate from the process line. Note: dimensions vary by filter assembly size.
  • FILTER MEDIA - SMOOTH-WEAVE POLYESTER
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in x 3 in
GSA Approved:
No
Length:
31 in
Material:
Cotton, Fiber, Plastic
Material Type:
Polyester
Mesh Size:
250
NSF Certified:
No
Product Type:
Filter Media