This product requires certification to purchase.

2-1/2 in. 304 Stainless Steel Clamp x Butt Weld Ferrule #7

FNW®

14MPW 2-1/2 in. 304 Stainless Steel Clamp x Butt Weld Ferrule #7

  • Fast #
  • Part #FNW14MPW74L
  • Item #4831383
  • Manufacturer Part #FNW14MPW74L
3.7 out of 5 Customer Rating
Brand image
FNW®

14MPW 2-1/2 in. 304 Stainless Steel Clamp x Butt Weld Ferrule #7

  • Fast #
  • Part #FNW14MPW74L
  • Item #4831383
  • Manufacturer Part #FNW14MPW74L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Clean Bagged:
No
Collection:
14MPW
Fits Pipe Size:
2-1/2 in
Fitting Type:
Ferrule, Sanitary
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
0.33 lb