This product requires certification to purchase.

2-1/2 in. Flange in Polished Chrome (Pack of 10)

CSB International Product

2-1/2 in. Flange in Polished Chrome (Pack of 10)

  • Fast #
  • Part #C485SCP10
  • Item #7635549
  • Manufacturer Part #485SCP/10
3.6 out of 5 Customer Rating
Brand image
CSB International Product

2-1/2 in. Flange in Polished Chrome (Pack of 10)

  • Fast #
  • Part #C485SCP10
  • Item #7635549
  • Manufacturer Part #485SCP/10
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1005
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 3-1/2 inch OD x 7/8 ID
  • Shower arm flange
  • Chrome plated finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-1/2 in
Diameter - Inside 1:
7/8 in
Diameter - Outside:
3-1/2 in
Faucet Part Type:
Flange
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Package Quantity:
Pack of 10
UL Listed:
No
UPC:
845724006989