2-1/2 in. FNPT Brass Companion Flange

Part #IBRLFTFL  |  Item #7298338  |  Manufacturer Part #IBRLFTFL

$203.60 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IBRLFTFD | Item #4736822 | Mfr. Part #XNL235-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.71 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLFTFF | Item #4736824 | Mfr. Part #XNL235-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.43 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBRLFTFG | Item #4514279 | Mfr. Part #XNL235-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.05 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLFTFH | Item #4514280 | Mfr. Part #XNL235-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.14 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLFTFJ | Item #4264184 | Mfr. Part #XNL235-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.67 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBRLFTFK | Item #4264186 | Mfr. Part #XNL235-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $139.68 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLFTFL | Item #7298338 | Mfr. Part #IBRLFTFL

    Call for Pricing
    Call for Pricing
    Call us for price
    $203.60 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBRLFTFM | Item #4514281 | Mfr. Part #XNL235-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $251.59 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBRLFTFP | Item #4514282 | Mfr. Part #XNL235-64

    Call for Pricing
    Call for Pricing
    Call us for price
    $379.96 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.24

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: FPT

End Connections: Flanged x FPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Flange Type: Companion

Height: 1-3/25 in

Lead Law Compliant: Yes

Material: Red Brass

Origin: Global

Pressure Class: 150#

Thickness: 0.56 in

Width: 5-1/2 in