2-1/2 in. MNPT Cast Iron Cored Plug
2-1/2 in. MNPT Cast Iron Cored Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Galvanized
- 125#
- Threaded
- Domestic
Specifications
- ASME:
- ASME B-16.4, ASME B-1.20.1
- ASTM:
- ASTM A-126A, ASTM A-153
- Coating:
- Galvanized
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cored, Plug
- Head Style:
- Square Head
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- UPC:
- 690291353604