2-1/2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

Part #IB9L  |  Item #274271  |  Manufacturer Part #ZMBL9009

$55.82 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IB9A | Mfr. Part #ZMBL9000

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.15 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/4 in

    Part #IB9B | Mfr. Part #ZMBL9001

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.89 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IB9C | Mfr. Part #ZMBL9002

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.89 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IB9D | Mfr. Part #ZMBL9003

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.67 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IB9F | Mfr. Part #ZMBL9004

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.44 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IB9G | Mfr. Part #ZMBL9005

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.79 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IB9H | Mfr. Part #ZMBL9006

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.41 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IB9J | Mfr. Part #ZMBL9007

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.01 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IB9K | Mfr. Part #ZMBL9008

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.72 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IB9L | Mfr. Part #ZMBL9009

    Call for Pricing
    Call for Pricing
    Call us for price
    $55.82 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IB9M | Mfr. Part #ZMBL9010

    Call for Pricing
    Call for Pricing
    Call us for price
    $83.24 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IB9P | Mfr. Part #ZMBL9011

    Call for Pricing
    Call for Pricing
    Call us for price
    $177.01 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #IB9S | Mfr. Part #ZMBL9012

    Call for Pricing
    Call for Pricing
    Call us for price
    $391.27 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IB9U | Mfr. Part #ZMBL9013

    Call for Pricing
    Call for Pricing
    Call us for price
    $662.12 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Material: Malleable Iron
  • Rating: 150#
  • Import
  • Threaded

Documents

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39

ASTM Specifications: ASTM A-153, ASTM A-197

Application: Fire Protection

Coating: Black

Elbow Degree: 90

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Product Type: Threaded Fitting

Temperature Range: -20 to 550 Deg F

Type: IB9L

UL Listed: Yes