2-1/2 in. Threaded 150# Black Malleable Iron Tee
Part #IBTL | Item #274277 | Manufacturer Part #ZMBT09
How to get it:
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Rating: 150#
- Threaded
- Import
Documents
Specifications
ASME Specifications: ASME B16.3
ASTM Specifications: ASTM A-197, ASTM A-197M
Application: Fire Protection, Residential
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connection 3: Threaded
End Connections: Threaded
FM Approved: Yes
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Size 3: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight, Tee
Material: Malleable Iron
NSF Certified: No
Origin: Global
Pressure Class: 150#
Type: IBTL
UL Listed: Yes