2-1/2 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
2-1/2 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 21 Lift: 378-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Import
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- API:
- API 5L B
- ASME:
- ASME B36.10M, ASME B31.1
- ASTM:
- ASTM A-53, ASTM A-53M
- Application:
- Fire Protection
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Pressure Class:
- 1900 psi
- Schedule Class:
- 40
- Wall Thickness:
- 0.203 in