2-1/2 x 2-1/2 x 1-1/4 in. Threaded 150# Black Malleable Iron Reducing Tee
2-1/2 x 2-1/2 x 1-1/4 in. Threaded 150# Black Malleable Iron Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 660-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- Rating: 150#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 1-1/4
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1-1/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- UL Listed:
- Yes
- UPC:
- 690291024924