2-1/2 x 2 in. MNPT x FNPT Global Brass Hex Bushing
2-1/2 x 2 in. MNPT x FNPT Global Brass Hex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Brass fittings provide great longevity and superior corrosion resistance
- Relative softness of brass provides a tight seal and ease of installation
- Manufacturer and country of origin may vary by location
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-4
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-603
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Bushing, Hex, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 671404123208