2-1/2 x 2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow
2-1/2 x 2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Elbow Type: Reducing
- Rating: 150#
- Threaded
- Domestic
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Coating:
- Black
- Elbow Degree:
- 90
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- UPC:
- 690291023361