This product requires certification to purchase.

2-1/2 x 2 x 2 in. Threaded 150# Black Malleable Iron Reducing Tee

2-1/2 x 2 x 2 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTLKK
  • Item #7243
  • Manufacturer Part #0310053608
4.9 out of 5 Customer Rating

2-1/2 x 2 x 2 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTLKK
  • Item #7243
  • Manufacturer Part #0310053608
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2-1/2 in x 2 in x 2 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
UPC:
690291024962