This product requires certification to purchase.

2-1/2 x 9 in. MNPT Schedule 40 Black Steel Nipple

2-1/2 x 9 in. MNPT Schedule 40 Black Steel Nipple

  • Fast #
  • Part #BNLY
  • Item #19664
  • Manufacturer Part #0330043803
5 out of 5 Customer Rating

2-1/2 x 9 in. MNPT Schedule 40 Black Steel Nipple

  • Fast #
  • Part #BNLY
  • Item #19664
  • Manufacturer Part #0330043803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 450
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Glendale, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Application:
Natural Gas, Non-potable Water, Oil, Steam
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Welded
Length:
9 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40
UPC:
690291042911
Wall Thickness:
0.188 in