2-1/4 x 12 x 5 in. Center Galvanized Steel End Boot
2-1/4 x 12 x 5 in. Center Galvanized Steel End Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hemmed collar
- Galvanized steel, riveted construction
- Register end boot
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Length:
- 12 in
- Material:
- Steel
- Register Boot Opening:
- 2-1/4 in x 12 in
- Width:
- 2-1/4 in