This product requires certification to purchase.

2-3/4 x 1/2 in. Zinc Hex Head Bolt

2-3/4 x 1/2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBD214
  • Item #466310
  • Manufacturer Part #ZHHBD214
5 out of 5 Customer Rating

2-3/4 x 1/2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBD214
  • Item #466310
  • Manufacturer Part #ZHHBD214
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Head Diameter
0.5
Length
2-3/4 in
Size
1/2 in
Thread Length
2.25
Characteristics & Features
Material
Zinc
Screw Head
Hex Head
Warranty & Product Information
Product Type
Bolt