2-3-2 Black Vinyl Flexible Duct Connector
2-3-2 Black Vinyl Flexible Duct Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Great strength and tear resistant
- Utilizes heavy duty G-90 steel
- Offset seam acts as a structrual stabilizer
- Offset seam protects fabric
- Available in 3 configurations: Open, Closed, Flat
Documents
Specifications
- ASTM:
- ASTM E-84
- Gauge (metal):
- 28
- Length:
- 100
- Material:
- Plastic
- Material Type:
- Vinyl
- Type:
- HAR307902
- UL Listed:
- Yes
- UPC:
- 638532803242
- Width:
- 7